Zoro Homepage

Tools 1/2" Drive Universal Joint, Impact

  • Mfr # D016660

  • Zoro # G600870482


product price: $25.85
/ea

Key Features

Finish
Black Phosphate
Drive Size
1/2"
Standards
ANSI
Type
Impact Socket
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D016660
Zoro #
G600870482
UPC #
067965085428
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Finish
Black Phosphate
Standards
ANSI
Type
Impact Socket
Impact Rated
Yes

Description

1/2" Drive. Corrosion resistant black phosphate finish. Ball and spring socket retention mechanism. 360° articulation for access to fasteners in confined spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.