Zoro Homepage

Tools 12mm 12 Point Combination Wrench, Contractor Series, Satin

  • Mfr # D074412

  • Zoro # G400871368


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Overall Length
6.9"
Material
Steel
Finish
Satin Chrome
Head Size
12 mm
Number of Points
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D074412
Zoro #
G400871368
UPC #
067965082779
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.9"
Head Size
12 mm

Details

Material
Steel
Finish
Satin Chrome
Number of Points
12 Point
Wrench Style
Combination Wrench
Standards
ANSI
Measurement Type
Metric

Description

Size: 12mm. Drive Type: 12 Point. Size hard stamped at the open end for quick size identification. Satin chrome finish. 15° angled open and 15° offset boxed end. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.