Zoro Homepage

Tools 12mm Stubby Flex Head Ratcheting Wrench

  • Mfr # D076312

  • Zoro # G100874577


product price: $18.55
/ea

Key Features

Finish
Mirror Chrome
Number of Points
12 Point
Overall Length
4.1"
SAE or Metric
Metric
Wrench Style
Ratcheting Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D076312
Zoro #
G100874577
UPC #
067965081758
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4.1"
Size
12mm

Details

Finish
Mirror Chrome
Number of Points
12 Point
SAE or Metric
Metric
Wrench Style
Ratcheting Wrench
Material
Steel
Standards
ANSI

Description

Size: 12mm. Drive Type: 12 Point. Flexible head pivots 90 degrees in either direction for greater access in confined spaces. Chrome finish for maximum resistance against corrosion. Compact, stubby, length is ideal for working in tight spaces. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.