Zoro Homepage

Tools 14" Bolt Cutter, 9/32", 7/32" Cutting Capacity

  • Mfr # D091001

  • Zoro # G500874948


product price: $34.95
/ea

Key Features

Size
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D091001
Zoro #
G500874948
UPC #
067965107731
Country of Origin
Taiwan, Province of China

Dimensions

Size
14

Description

Cutting Capacity-Soft RC15, Cutting Capacity-Medium RC31All steel tubular handles with rubber grips. Drop forged alloy tool steel jaws with precision ground cutting edges for maximum wear resistance. Toggle joint transforms 50 pounds of hand pressure on cutting edges of jaws. Screw-type adjustment realigns cutting edges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.