Zoro Homepage

Tools 1/4" Drive 12 Piece 6 Point, Deep Metric Socket Set, 4mm - 14mm

  • Mfr # D004003

  • Zoro # G000844519


product price: $38.79
/ea

Key Features

Drive Size
1/4"
Finish
Chrome
Measurement Type
Metric
Socket Shape
Drive Type: 6 Point
Type
Hand Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D004003
Zoro #
G000844519
UPC #
067965072077
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Finish
Chrome
Measurement Type
Metric
Socket Shape
Drive Type: 6 Point
Type
Hand Socket

Description

Contains: 4, 5, 5.5, 6, 7, 8, 9, 10, 11 12, 13, 14mm. Drive Type: 6 Point. 1/4" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards. Packaged in: Rail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.