Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tools 1/4" Drive 13 Piece 6 Point, Std Metric Socket Set, 4mm - 15mm

  • Mfr # D004002

  • Zoro # G500844477


product price: $27.99
/ea

Key Features

Drive Size
1/4"
Finish
Chrome
Measurement Type
Metric
Socket Depth
Standard
Type
Hand Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D004002
Zoro #
G500844477
UPC #
067965072060
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Socket Depth
Standard

Details

Finish
Chrome
Measurement Type
Metric
Type
Hand Socket
Socket Shape
Drive Type: 6 Point

Description

Contains: 4, 5, 5.5, 6, 7, 8, 9, 10, 11 12, 13, 14, 15mm. Drive Type: 6 Point. 1/4" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards. Packaged in: Rail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.