Zoro Homepage

Tools 1/4 Drive 8 Piece Standard, Torx Socket Set, T8 - T30

  • Mfr # D004009

  • Zoro # G800844528


product price: $23.39
/ea

Key Features

Drive Size
1/4"
Finish
Black Phosphate
Impact Rated
Yes
Measurement Type
Torx
Socket Depth
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D004009
Zoro #
G800844528
UPC #
67965072138
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Socket Depth
Standard

Details

Finish
Black Phosphate
Impact Rated
Yes
Measurement Type
Torx
Socket Shape
Drive Type: Torx
Type
Impact Bit Socket

Description

Contains: T8, T9, T10, T15, T20, T25, T27, T30. Drive Type: Torx®. 1/4" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards. Packaged in: Rail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.