Zoro Homepage

Tools 1/4" Drive Chrome Extension, 6" Long

  • Mfr # D001006

  • Zoro # G300870737


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Finish
Chrome
Standards
ANSI
Size
6"
Type
Hand Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D001006
Zoro #
G300870737
UPC #
67965071223
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
6"

Details

Finish
Chrome
Standards
ANSI
Type
Hand Extension

Description

Length: 6". 1/4" Drive. Provides the added reach needed to access fasteners in tight spaces. Chrome finish for maximum resistance against corrosion. Knurled surface for easy mounting and removal from sockets and ratchets. Notches ensure a safe and secure lock to any ratchet, while a spring-loaded ball locks onto any 1/4" Drive socket.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.