Zoro Homepage

Tools 14 Piece Insulated Screwdriver Set with Interchangeable Blades

  • Mfr # D062721

  • Zoro # G800874495


product price: $63.75
/ea

Key Features

Tip Size
Contains: Screwdriver handle, Phillips®: #0, #1, #2, Torx®: T10, T15, T20, Slotted: 0.4 x 2.5mm, 0.6 x 3.5mm, 0.8 x 4mm, 1.0 x 5.5mm, 1.2 x 6.5mm.
Standards
VDE
Handle Design
Ergonomic
Tip Style Group
Phillips & Slotted
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D062721
Zoro #
G800874495
UPC #
67965113473
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
Contains: Screwdriver handle, Phillips®: #0, #1, #2, Torx®: T10, T15, T20, Slotted: 0.4 x 2.5mm, 0.6 x 3.5mm, 0.8 x 4mm, 1.0 x 5.5mm, 1.2 x 6.5mm.

Details

Standards
VDE
Handle Design
Ergonomic
Tip Style Group
Phillips & Slotted
Insulated
Yes
Type
Screwdriver Set

Description

Contains: Screwdriver handle, Phillips®: #0, #1, #2, Torx®: T10, T15, T20, Slotted: 0.4 x 2.5mm, 0.6 x 3.5mm, 0.8 x 4mm, 1.0 x 5.5mm, 1.2 x 6.5mm, Rotating precision screwdriver end cap, Voltage tester. High visibility, cushion-grip handle for maximum user comfort. Tip-type ID at top of the handle provides quick and convenient identification of type style. Precision-machined tips for an exact fit. Meets ANSI standards. Packaged in: Roll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.