Zoro Homepage

Tools 14 Piece SAE Combo Wrench Set, Mirror Chrome, 3/8" - 1-1/4"

  • Mfr # D074201

  • Zoro # G700871310


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Finish
Mirror Chrome
Measurement Type
SAE
Material
Steel
Wrench Style
Combination Wrench
Number of Points
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D074201
Zoro #
G700871310
UPC #
067965081390
Country of Origin
Taiwan, Province of China

Details

Finish
Mirror Chrome
Measurement Type
SAE
Material
Steel
Wrench Style
Combination Wrench
Number of Points
12 Point
Standards
ANSI

Description

Contains: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4". Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. Drive Type: 12 Point. 15° angled open and 15° offset boxed end. Meets ANSI standards. Packaged in: Canvas roll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.