Zoro Homepage

Tools 1/4" Slotted Screwdriver, Comfort Grip Handle

  • Mfr # D062004

  • Zoro # G800874754


product price: $10.15
/ea

Key Features

Handle Design
Cushion Grip
Tip Style Group
Slotted
Type
Screwdriver
Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D062004
Zoro #
G800874754
UPC #
67965080317
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9.4"
Size
1/4"

Details

Handle Design
Cushion Grip
Tip Style Group
Slotted
Type
Screwdriver

Description

Size: 1/4". Blade length (inches): 2.95. Shank size (inches): 0.12. High visibility, cushion-grip handle for maximum user comfort. Tip-type ID at top of the handle provides quick and convenient identification of type style. Precision-machined tip for an exact fit. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.