Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tools 1/8" Slotted Screwdriver, 1000V Insulated

  • Mfr # D062710

  • Zoro # G604422847


product price: $9.15
/ea

Key Features

Overall Length
8
Handle Design
Ergonomic
Insulated
Yes
Size
#N/A
Tip Style Group
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D062710
Zoro #
G604422847
UPC #
067965114975
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/8"
Overall Length
8
Size
#N/A
Tip size
1/8"

Details

Item
Screwdriver
Handle Design
Ergonomic
Insulated
Yes
Tip Style Group
Slotted
Color
Orange
Standards
ANSI
Type
Screwdriver

Description

Tip size: 1/8". Blade length (inches): 4. Shank size (inches): 0.16. VDE tested. Provides protection up to 1000V.. Precision-machined tip for an exact fit.. Ergonomic handle reduces fatigue and improves user comfort.. Meets ANSI standards..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.