Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tools 25mm 12 Point Combination Wrench, Mirror Chrome Finish

  • Mfr # D074125

  • Zoro # G900871271


product price: $22.59
/ea

Key Features

Material
Steel
Finish
Mirror Chrome
Head Size
25 mm
Number of Points
12 Point
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D074125
Zoro #
G900871271
UPC #
067965081321
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13.2"
Head Size
25 mm

Details

Material
Steel
Finish
Mirror Chrome
Number of Points
12 Point
Standards
ANSI
Wrench Style
Combination Wrench
Measurement Type
Metric

Description

Size: 25mm. Drive Type: 12 Point. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. 15° angled open and 15° offset boxed end. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.