Zoro Homepage

Tools 28 Piece Socket & Wrench Set, 1000V Insulated

  • Mfr # D113000

  • Zoro # G104440891


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Includes
Open End Wrenches, Drive Sockets, Ratchet, Drive Extensions, Screwdrivers, Pliers
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D113000
Zoro #
G104440891
UPC #
067965114890
Country of Origin
Taiwan, Province of China

Details

Item
Mechanic's Tool Set
Includes
Open End Wrenches, Drive Sockets, Ratchet, Drive Extensions, Screwdrivers, Pliers
Standards
ANSI

Description

Set Contains: . Open End Wrenches: 11,12,13,14,17,19mm. 1/2" Drive Sockets: 10,11,12,13,14,17,19,22,24mm. 1/2" Drive Ratchet 10”. 1/2" Drive Extensions: 5 1/2" & 10 1/2". Screwdrivers: Slotted 1/8", 5/32", 7/32", 1/4". Phillips: #0, #1, #2. Pliers: 6-3/4” Side cutter, 7-3/8” Linesman, 8-3/8” Long nose. Includes Blow Mold Case.. VDE tested. Provides protection up to 1000V.. Precision-machined tips for an exact fit.. Ergonomic handle reduces fatigue and improves user comfort.. Meets ANSI standards..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.