Zoro Homepage

Tools 3/16" Loop Handle Hex Key, 9" Long

  • Mfr # D043407

  • Zoro # G200874255


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D043407
Zoro #
G200874255
UPC #
067965070554
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/16 in

Description

Size: 3/16". Blade length (inches): 9. Precisely-sized, chamfered edges provide a better fit and grip reducing the likelihood of stripping fastener heads. PVC dipped handle. Corrosion resistant black phosphate finish. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.