Shop All Impact Sockets
Dynamic
Tools 3/4" Drive 6 Point SAE, 7/8" Deep Length, Impact Socket
Mfr # D020528
Zoro # G400870590
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/8"
Product Information
- Brand Dynamic
- MFR # D020528
- Zoro # G400870590
- UPC # 67965078499
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 7/8" |
Description
Size: 7/8". Drive Type: 6 Point. 3/4" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bracket, 535A Oil Pump (27123)
- DRILL AMERICA 3/16"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF306-CC)
- CRAFTSMAN Compound Action Diagonal Pliers, 8 (CMHT81718)
- WESTWARD Ball Bearing Slides, 15 in. x 35mm, PR (GGS_51213)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 14mm Deep Length, Impact Socket (D014214)
- DYNAMIC Tools 80MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025080)
- DYNAMIC Tools 3-1/2" X 1" Drive, 6 Point Standard Length, Impact Socket (D025392)
- DYNAMIC Tools 3-1/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025390)
- DYNAMIC Tools 2-13/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025385)
- DYNAMIC Tools 3-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025393)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1150T)
- Dynamic Sockets & Ratchets