Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tools 3/4" Drive Chrome Sliding T-handle, 18" Long

  • Mfr # D019501

  • Zoro # G500874931


product price: $47.65
/ea

Key Features

Drive Size
3/4"
Finish
Chrome
Type
Hand Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D019501
Zoro #
G500874931
UPC #
67965077928
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
18"

Details

Finish
Chrome
Type
Hand Extension

Description

3/4" Drive. Chrome finish for maximum resistance against corrosion. Ball and spring socket retention mechanism. Ideal for loosening stuck and stubborn nuts and bolts. Sliding handle allows for the application of extra torque in confined space applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.