Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tools 36 Piece Screwdriver & Bit Set, Comfort Grip Handles

  • Mfr # D062505

  • Zoro # G300874346


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Tip Size
Contains: 4 Phillips®: #0, #1, #2, #3, 1 Phillips® Stubby: #2, 5 Slotted: 5/32", 3/16", 1/4", 5/16", 3/8", 1 Slotted Stubby: 1/4", 4 Square Recess: #0, #1, #2, #3, 2 Square Recess Stubby: #1, #2, 1 Offset Phillips®: #1, #2, 1 Offset Slotted: 3/16", 1/4", 1 Offset Square Recess: #1, #2, Circuit Tester (110v Only), Magnetic Bit Holder, Torx® Bits: T10, T15, T20, T25, T27, T30, T40, Hex Bits: 2, 2.5, 3, 4, 5, 6, 8 mm
Handle Design
Cushion Grip
Tip Style Group
Phillips, Slotted, Square & Torx
Type
Screwdriver Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D062505
Zoro #
G300874346
UPC #
67965083325
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
Contains: 4 Phillips®: #0, #1, #2, #3, 1 Phillips® Stubby: #2, 5 Slotted: 5/32", 3/16", 1/4", 5/16", 3/8", 1 Slotted Stubby: 1/4", 4 Square Recess: #0, #1, #2, #3, 2 Square Recess Stubby: #1, #2, 1 Offset Phillips®: #1, #2, 1 Offset Slotted: 3/16", 1/4", 1 Offset Square Recess: #1, #2, Circuit Tester (110v Only), Magnetic Bit Holder, Torx® Bits: T10, T15, T20, T25, T27, T30, T40, Hex Bits: 2, 2.5, 3, 4, 5, 6, 8 mm

Details

Handle Design
Cushion Grip
Tip Style Group
Phillips, Slotted, Square & Torx
Type
Screwdriver Set

Description

Contains: 4 Phillips®: #0, #1, #2, #3, 1 Phillips® Stubby: #2, 5 Slotted: 5/32", 3/16", 1/4", 5/16", 3/8", 1" Slotted Stubby: 1/4", 4" Square Recess: #0, #1, #2, #3, 2 Square Recess Stubby: #1, #2, 1 Offset Phillips®: #1, #2, 1 Offset Slotted: 3/16", 1/4", 1" Offset Square Recess: #1, #2, Circuit Tester (110v Only), Magnetic Bit Holder, Torx® Bits: T10, T15, T20, T25, T27, T30, T40, Hex Bits: 2, 2.5, 3, 4, 5, 6, 8 mm. High visibility, cushion-grip handle for maximum user comfort. Tip-type ID at top of the handle provides quick and convenient identification of type style. Precision-machined tips for an exact fit. Meets ANSI standards. Packaged in: Blow mold case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.