Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tools 3/8" Drive 14 Piece 6 Point, Std Metric Socket Set, 6mm - 19mm

  • Mfr # D010004

  • Zoro # G900844503


product price: $36.89
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Socket Depth
Standard
Measurement Type
Metric
Type
Hand Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D010004
Zoro #
G900844503
UPC #
067965074590
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Depth
Standard

Details

Finish
Chrome
Measurement Type
Metric
Type
Hand Socket
Socket Shape
Drive Type: 6 Point

Description

Contains: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm. Drive Type: 6 Point. 3/8" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Brand, part number and size also hard stamped. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.