
Tools 3/8" Drive 7 Piece SAE, Long Hex Socket Set, 1/8" - 3/8"
Mfr # D010015
Zoro # G400844522
product price: $38.69
/eaKey Features
Drive Size
3/8"
Finish
Chrome
Measurement Type
SAE
Socket Shape
Drive Type: Hex
Type
Hand Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D010015
Zoro #
G400844522
UPC #
067965074705
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Finish
Chrome
Measurement Type
SAE
Socket Shape
Drive Type: Hex
Type
Hand Socket
Description
Contains: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8". Drive Type: Hex. 3/8" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards. Packaged in: Rail.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.