Zoro Homepage

Tools 3/8" Drive Extension 6" Long, Chrome Finish

  • Mfr # D005006

  • Zoro # G700870726


product price: $10.55
/ea

Key Features

Finish
Chrome
Standards
ANSI
Size
6"
Type
Hand Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D005006
Zoro #
G700870726
UPC #
67965072152
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
6"

Details

Finish
Chrome
Standards
ANSI
Type
Hand Extension

Description

This Dynamic D005006 Tools 3/8" Drive Extension is designed to be a reliable and durable addition to your toolbox. It measures 6". The extension provides the added reach needed to access fasteners in tight spaces. It has a chrome finish for maximum resistance against corrosion. The knurled surface allows you to easily mount and remove it from sockets and ratchets.  Notches ensure safe and secure lock onto any ratchet, while a spring-loaded ball locks onto any 3/8" drive socket. This Dynaimc D005006 Tools 3/8" Drive Extension is the right choice for your tool collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.