Zoro Homepage

Tools 3/8" Drive Extension Socket Driver Adapter

  • Mfr # D112002

  • Zoro # G400870743


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Drive Size
3/8"
Finish
Chrome
Standards
ANSI
Size
3/8"
Type
Hand Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D112002
Zoro #
G400870743
UPC #
067965114036
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
3/8"

Details

Item
Adapter
Finish
Chrome
Standards
ANSI
Type
Hand Extension

Description

Drive Size: 3/8". Ideal for use with any powered straight drill to drive sockets. Made of robust chrome vanadium steel for maximum durability. Spring loaded ball keeps socket secure on adapter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.