Zoro Homepage

Tools 3/8"Dr 7Pcs 6 Point SAE, Universal Joint Socket Set, 3/8" - 3/4"

  • Mfr # D010026

  • Zoro # G600844520


product price: $60.15
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Measurement Type
SAE
Type
Hand Socket
Socket Shape
Drive Type: 6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D010026
Zoro #
G600844520
UPC #
67965065086
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Finish
Chrome
Measurement Type
SAE
Type
Hand Socket
Socket Shape
Drive Type: 6 Point

Description

Dynamic's D010026 Tools 3/8"Dr 7Pcs 6 Point SAE, Universal Joint Socket Set is a versatile tool that will help you get the job done. This socket set contains seven chrome plated sockets in sizes 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4". With a 360° articulation for access to fasteners in confined spaces, it has a 6 point socket design. The sockets are packaged in a rail for easy storage and organization. Dynamic's D010026 Tools 3/8"Dr 7Pcs 6 Point SAE, Universal Joint Socket Set is definitely something you want to have on hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.