Zoro Homepage

Tools 3/8"Dr SAE 5/8" Flex Head, Crow Foot Flare Nut Socket, Chrome

  • Mfr # D008650

  • Zoro # G200870769


product price: $19.29
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
SAE or Metric
SAE
Measurement Type
SAE
Type
Hand Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D008650
Zoro #
G200870769
UPC #
67965064850
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
5/8"

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Measurement Type
SAE
Type
Hand Socket

Description

Size: 5/8". 3/8" Drive. Ideal for hydraulic, fuel, air and brake line applications. 200-degree folding head provides excellent access in confined spaces. Traditional flare nut wrench and crow foot function. Chrome finish for maximum resistance against corrosion. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.