Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tools 4 Piece Pliers Set, Insulated Handles

  • Mfr # D055210

  • Zoro # G400874741


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Plier Material
Steel
Insulated
Yes
Type
Plier Sets
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D055210
Zoro #
G400874741
UPC #
067965079755
Country of Origin
Taiwan, Province of China

Details

Plier Material
Steel
Insulated
Yes
Type
Plier Sets
Standards
ANSI

Description

Contains: 8" Linesman Pliers, 8" Diagonal Cutting Pliers, 8" Long Nose Pliers, 10" Box Joint Water Pump Pliers. Satin chrome finish. Drop forged and specially heat treated for maximum durability. VDE tested. Provides protection up to 1000V. Meets ANSI standards. Packaged in: Plastic tray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.