Zoro Homepage

Tools 4" Self Adjusting Puller, 2 Or 3 Jaw, 2 Ton Capacity

  • Mfr # D093001

  • Zoro # G700874892


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D093001
Zoro #
G700874892
UPC #
067965083813
Country of Origin
Taiwan, Province of China

Dimensions

Size
2"

Description

Capacity: 2 Ton. Quickly and easily converts from internal to external. Can be used as a 2 or 3 legged puller depending on the application. Unique spring design allows for quick one person mounting and removal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.