Zoro Homepage

Tools 4lb Club Hammer, Fiberglass Handle

  • Mfr # D041061

  • Zoro # G100874799


product price: $30.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D041061
Zoro #
G100874799
UPC #
067965079281
Country of Origin
Taiwan, Province of China

Details

Weight
4lbs

Description

Weight: 4lb. Features weather resistant fiberglass handle with non-slip rubber handle. High-strength fiberglass handle helps dampen vibration. Epoxy bond permanently affixes head-to-handle, preventing loosening over time. Faces are fully polished. Other head surfaces are painted in corrosion resistant black finish. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.