Zoro Homepage

Tools 5/16" 12 Point Combination Wrench, Mirror Chrome Finish

  • Mfr # D074010

  • Zoro # G200871292


product price: $7.39
/ea

Key Features

Material
Steel
Finish
Mirror Chrome
Head Size
5/16"
Number of Points
12 Point
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D074010
Zoro #
G200871292
UPC #
067965080980
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5.8"
Head Size
5/16"

Details

Material
Steel
Finish
Mirror Chrome
Number of Points
12 Point
Standards
ANSI
Wrench Style
Combination Wrench
Measurement Type
SAE

Description

Size: 5/16". Drive Type: 12 Point. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. 15° angled open and 15° offset boxed end. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.