Zoro Homepage

Tools 5/16" Reversible Combination Ratcheting Wrench

  • Mfr # D076010

  • Zoro # G700875066


product price: $18.55
/ea

Key Features

Finish
Mirror Chrome
Number of Points
12 Point
Overall Length
5.3"
SAE or Metric
SAE
Wrench Style
Ratcheting Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D076010
Zoro #
G700875066
UPC #
067965081437
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5.3"
Size
5/16"

Details

Finish
Mirror Chrome
Number of Points
12 Point
SAE or Metric
SAE
Wrench Style
Ratcheting Wrench
Material
Steel
Standards
ANSI

Description

Size: 5/16". Drive Type: 12 Point. Large ratchet lever allows for quick and easily direction changes. Chrome finish for maximum resistance against corrosion. 15΍ angled open and 15΍ offset boxed end. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.