Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tools 6" Bent Nose Pliers, Insulated Handle

  • Mfr # D055106

  • Zoro # G400874697


product price: $36.79
/ea

Key Features

Overall Length
6"
Material
Steel
Insulated
Yes
Standards
ANSI
Size
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D055106
Zoro #
G400874697
UPC #
067965079687
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6"
Size
6"

Details

Material
Steel
Insulated
Yes
Standards
ANSI
Type
Needle Nose Pliers

Description

Size: 6". Satin chrome finish. Drop forged and specially heat treated for maximum durability. VDE tested. Provides protection up to 1000V. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.