Zoro Homepage

Tools 6" Miniature Long Nose Cutter Pliers

  • Mfr # D055604

  • Zoro # G400874253


product price: $19.75
/ea

Key Features

Overall Length
5.8"
Material
Steel
Type
Needle Nose Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D055604
Zoro #
G400874253
UPC #
067965111509
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5.8"

Details

Material
Steel
Type
Needle Nose Pliers

Description

Jaw Length: 1.50. Jaw Thickness: 0.32. Non-slip handle material for comfort and precision during use. Self-opening handles for easy operation during repetitive jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.