Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tools 6mm 12 Point Combination Wrench, Mirror Chrome Finish

  • Mfr # D074106

  • Zoro # G100871262


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Material
Steel
Finish
Mirror Chrome
Head Size
6 mm
Number of Points
12 Point
Wrench Style
Combination Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D074106
Zoro #
G100871262
UPC #
067965081130
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5"
Head Size
6 mm

Details

Material
Steel
Finish
Mirror Chrome
Number of Points
12 Point
Wrench Style
Combination Wrench
Standards
ANSI
Measurement Type
Metric

Description

Size: 6mm. Drive Type: 12 Point. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. 15° angled open and 15° offset boxed end. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.