Zoro Homepage

Tools 7 Piece SAE Nut Driver Set, Acetate Handles

  • Mfr # D062503

  • Zoro # G200874293


product price: $49.35
/ea

Key Features

Measurement Type
SAE
Handle Material
Acetate
Drive Size
Contains: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"
Standards
ANSI
Type
Nut Driver Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D062503
Zoro #
G200874293
UPC #
067965080881
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
Contains: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"

Details

Measurement Type
SAE
Handle Material
Acetate
Standards
ANSI
Type
Nut Driver Set

Description

Contains: 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2. High visibility, oil and solvent resistant acetate handle. Precision-machined tip for an exact fit. Handles are color-coded by size making finding the correct size quicker and easier. Meets ANSI standards. Packaged in: Plastic tray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.