Zoro Homepage

Tools 7 Piece Screwdriver Set, 1000V Insulated

  • Mfr # D062722

  • Zoro # G404422849


product price: $58.49
/ea

Key Features

Overall Length
14
Handle Design
Ergonomic
Tip Style Group
Phillips & Slotted
Insulated
Yes
Includes
Phillips®: #0, #1, #2 and Slotted: 1/8”, 5/32”, 7/32”, 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D062722
Zoro #
G404422849
UPC #
67965114968
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
Slotted 1/8", 5/32", 7/32", 1/4" and Phillips #0, #1, #2
Overall Length
14
Size
14"L x 7.5"W"L x 2"H

Details

Item
Screwdriver
Handle Design
Ergonomic
Tip Style Group
Phillips & Slotted
Insulated
Yes
Includes
Phillips®: #0, #1, #2 and Slotted: 1/8”, 5/32”, 7/32”, 1/4"
Color
Red
Standards
ANSI
Type
Screwdriver Set

Description

Contains: Phillips: #0, #1, #2 and Slotted: 1/8”, 5/32”, 7/32”, 1/4". VDE tested. Provides protection up to 1000V.. Precision-machined tips for an exact fit.. VDE tested. Provides protection up to 1000V.. Precision-machined tip for an exact fit.. Ergonomic handle reduces fatigue and improves user comfort.. Meets ANSI standards..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.