Zoro Homepage

Tools 7 Piece Torx Screwdriver Set

  • Mfr # D062511

  • Zoro # G804422869


product price: $45.29
/ea

Key Features

Includes
7 Torx®: T10, T15, T20, T25, T27, T30, T40
Overall Length
12
Standards
ANSI
Handle Design
Cushion Grip
Tip Style Group
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D062511
Zoro #
G804422869
UPC #
067965114661
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T10, T15, T20, T25, T27, T30, T40
Overall Length
12

Details

Item
Screwdriver
Includes
7 Torx®: T10, T15, T20, T25, T27, T30, T40
Standards
ANSI
Handle Design
Cushion Grip
Tip Style Group
Torx
Type
Screwdriver Set

Description

Contains: 7 Torx: T10, T15, T20, T25, T27, T30, T40. High visibility, cushion-grip handle for maximum user comfort.. Tip-type ID at top of the handle provides quick and convenient identification of type style.. Precision-machined tips for an exact fit.. Meets ANSI standards.. Packaged in: Plastic tray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.