Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tools 7/8" 12 Point Combination Wrench, Contractor Series, Satin

  • Mfr # D074328

  • Zoro # G400871306


product price: $16.69
/ea

Key Features

Material
Steel
Finish
Satin Chrome
Head Size
7/8"
Number of Points
12 Point
Wrench Style
Combination Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D074328
Zoro #
G400871306
UPC #
67965082519
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11.6"
Head Size
7/8"

Details

Material
Steel
Finish
Satin Chrome
Number of Points
12 Point
Wrench Style
Combination Wrench
Standards
ANSI
Measurement Type
SAE

Description

Size: 7/8". Drive Type: 12 Point. Size hard stamped at the open end for quick size identification. Satin chrome finish. 15 degree angled open and 15 degree offset boxed end. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.