Zoro Homepage

Tools 8" Adjustable Wrench, Drop Forged

  • Mfr # D072008

  • Zoro # G000874707


product price: $14.89
/ea

Key Features

Overall Length
8"
Material
Steel
Finish
Chrome
Standards
ANSI
Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D072008
Zoro #
G000874707
UPC #
67965080928
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8"
Size
8

Details

Material
Steel
Finish
Chrome
Standards
ANSI
End Style
Adjustable Wrench
Measurement Type
SAE & Metric

Description

Size: 8". Size graduation markings on head allows for faster adjustment to the correct fastener size. Drop forged for superior durability. Chrome finish for maximum resistance against corrosion. Precision-machined knurl allows for quick and smooth size adjustment. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.