Zoro Homepage

Tools 8 Piece Chisel Set, 1/4" - 1"

  • Mfr # D058201

  • Zoro # G800874822


product price: $51.99
/ea

Key Features

Material
Steel
Standards
ANSI
Finish
Black Oxide
Type
Chisel Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D058201
Zoro #
G800874822
UPC #
067965080256
Country of Origin
Taiwan, Province of China

Details

Material
Steel
Standards
ANSI
Finish
Black Oxide
Type
Chisel Set

Description

Contains: 1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8", 1. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Each tool in the set is precision machined and finished for accurate size and shape. Meets ANSI standards. Packaged in: Canvas roll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.