Zoro Homepage

Tools 9mm Nut Driver, Acetate Handle

  • Mfr # D062412

  • Zoro # G100874386


product price: $8.65
/ea

Key Features

SAE or Metric
Metric
Shank Size
9 mm
Overall Length
6.8"
Handle Material
Acetate
Nut Driver Handle Design
Size Color Coded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D062412
Zoro #
G100874386
UPC #
067965080829
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
9 mm
Overall Length
6.8"
Size
9mm

Details

SAE or Metric
Metric
Handle Material
Acetate
Nut Driver Handle Design
Size Color Coded
Type
Nut Driver

Description

Size: 9mm. Blade length (inches): 3. Shank size (inches): 0.24. High visibility, oil and solvent resistant acetate handle. Precision-machined tip for an exact fit. Handles are color-coded by size making finding the correct size quicker and easier. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.