Zoro Homepage

Tools Cold Chisel, 3/8" X 5/16" X 5-1/2" Long

  • Mfr # D058103

  • Zoro # G400874642


product price: $11.75
/ea

Key Features

Material
Steel
Type
Cold Chisel
Standards
ANSI
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D058103
Zoro #
G400874642
UPC #
067965080164
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8 X 5/16 X 5-1/2
Overall Length
5.5"

Details

Material
Steel
Type
Cold Chisel
Standards
ANSI
Finish
Black Oxide

Description

Size: 3/8" X 5/16" X 5-1/2". Special heat treatment process delivers a hardened working edge with a softer striking end. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.