Zoro Homepage

Tools Drift Punch, 5/32" X 3/8" X 9" Long

  • Mfr # D058009

  • Zoro # G600874619


product price: $11.35
/ea

Key Features

Overall Length
9"
Type
Drift Punch
Material
Steel
Standards
ANSI
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D058009
Zoro #
G600874619
UPC #
067965080010
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9"
Size
5/32 X 3/8 X 9

Details

Type
Drift Punch
Material
Steel
Standards
ANSI
Finish
Black Oxide

Description

Size: 5/32" X 3/8" X 9". Special heat treatment process delivers a hardened working tip with a softer striking end. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.