Zoro Homepage

Tools No 0 Phillips Screwdriver, 1000V Insulated

  • Mfr # D062714

  • Zoro # G904422745


product price: $10.65
/ea

Key Features

Overall Length
6.25
Handle Design
Ergonomic
Standards
ANSI
Color
Red
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D062714
Zoro #
G904422745
UPC #
067965115019
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#0
Overall Length
6.25
Size
#N/A
Tip size
#0

Details

Item
Screwdriver
Handle Design
Ergonomic
Standards
ANSI
Color
Red
Insulated
Yes
Tip Style Group
Phillips
Type
Screwdriver

Description

Tip size: #0. Blade length (inches): 2.4. Shank size (inches): 0.16. VDE tested. Provides protection up to 1000V.. Precision-machined tip for an exact fit.. Ergonomic handle reduces fatigue and improves user comfort.. Meets ANSI standards..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.