Zoro Homepage

Tools No 2 Phillips Screwdriver, 1000V Insulated

  • Mfr # D062716

  • Zoro # G004422744


product price: $17.19
/ea

Key Features

Overall Length
8.25
Handle Design
Ergonomic
Color
Red
Standards
ANSI
Size
#N/A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D062716
Zoro #
G004422744
UPC #
067965115033
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2
Overall Length
8.25
Size
#N/A
Tip size
#2

Details

Item
Screwdriver
Handle Design
Ergonomic
Color
Red
Standards
ANSI
Insulated
Yes
Tip Style Group
Phillips
Type
Screwdriver

Description

Tip size: #2. Blade length (inches): 4. Shank size (inches): 0.25. VDE tested. Provides protection up to 1000V.. Precision-machined tip for an exact fit.. Ergonomic handle reduces fatigue and improves user comfort.. Meets ANSI standards..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.