Zoro Homepage

Tools T27 Torx Screwdriver, Comfort Grip Handle

  • Mfr # D062311

  • Zoro # G704422853


product price: $6.99
/ea

Key Features

Overall Length
6
Handle Design
Cushion Grip
Weight
2
Height
1.5
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D062311
Zoro #
G704422853
UPC #
67965114623
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T27
Overall Length
6
Height
1.5
Size
#N/A
Length
6

Details

Item
Screwdriver
Handle Design
Cushion Grip
Weight
2
Color
Orange
Tip Style Group
Torx
Type
Screwdriver
Standards
ANSI

Description

Blade length (inches): 3.94. Tip size: T27. Shank size (inches): 0.24. High visibility, cushion-grip handle for maximum user comfort.. Tip-type ID at top of the handle provides quick and convenient identification of type style.. Precision-machined tip for an exact fit.. Meets ANSI standards..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.