Zoro Homepage

Tools Torque Multipliers, 1100 ft./lbs., 5:1 Torque Ratio

  • Mfr # D086101

  • Zoro # G800874808


product price: $761.99
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
D086101
Zoro #
G800874808
UPC #
67965097001
Country of Origin
Taiwan, Province of China

Description

Dynamic's D086101 Tools Torque Multipliers are designed to handle the toughest jobs. This torque multiplier provides an efficient 1 output ratio. It can be used on a wide range of applications, from automotive to industrial. The maximum input torque is 220 ft. lb./300 Nm, while the maximum output torque is 1100 ft. lb./1500 Nm. The tools feature a 6.37" length and +/-5% accuracy for increased convenience and efficiency on the job site or in your garage. When it comes to getting tough jobs done right, Dynamic's D086101 Tools Torque Multipliers are up for the task.