Shop DYNAMIC
See all product information
Create Account
Type II, Cap Style Smooth Dome Hard Hat w/Heat Resistant ABS/Polycarbonate Shell, 4-Point Textile Sus
- Mfr # 280-HP842R-11
- Zoro # G724208925
product price:Â
$
60.19
/ea
Key Features
Color
Black
Application
Mining Tunneling Demolition Utility Work Metalworking
Fits Hat Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280-HP842R-11
- Zoro #
- G724208925
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Fits Hat Size
- OS
Details
- Color
- Black
- Application
- Mining Tunneling Demolition Utility Work Metalworking
Description
Lightweight shell made with UV stabilized ABS/Polycarbonate shell reduces worker fatigue, Smooth dome styling is popular in construction, welding and metal working, The smooth dome makes it ideal for use with welding helmets and the PC/ABS construction helps with protection from sparks, can be reverse donned, Meets -ANSI/ISEA Z89.1 Type II and CSA Z94.1 Type II requirements, EPS Liner for enhanced side, front and rear impact protection, 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit, SURE LOCK wheel adjustment system for one hand size adjustments, Non-chaffing, replaceable foam sweatband for maximum sweat absorption, Precise height adjustment settings to ensure proper depth, Universal accessory slots accommodate a variety of eye, face and hearing protection products, Compatible with 2-point and new 4-point chin straps, Custom logo imprinting available on all four sides of the hard hat, Shell Material Rated for High Heat <= 264 Deg. Type II,Cap Style Smooth Dome Hard Hat w/Heat Resistant ABS/Polycarbonate Shell,4-Point Textile Suspension and Wheel Ratchet Adjustment
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.