Vented, Cap Style Hard Hat w/HDPE Shell, 4-Point Textile Suspension and Wheel Ratchet Adj.
- Mfr # 280-HP241RV-09
- Zoro # G224208364
product price:Â
$
13.59
/ea
Key Features
Application
Construction Applications Road Work Excavation Industrial Applications
Color
Gray
Fits Hat Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280-HP241RV-09
- Zoro #
- G224208364
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Fits Hat Size
- OS
Details
- Application
- Construction Applications Road Work Excavation Industrial Applications
- Color
- Gray
Description
Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue, Shell design includes a rain trough for extra convenience in adverse weather conditions, Vented to increase air flow and to reduce inside hard hat temperatures, 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit, Non-chaffing, replaceable foam sweatband for maximum sweat absorption, SURE LOCK wheel adjustment system for one hand size adjustments, Precise height adjustment settings to ensure proper depth, Low nape strap provides a secure fit, allowing the hard hat to stay on your head even when workers are looking down or bending over, Universal accessory slots accommodate a variety of eye, face and hearing protection products, Meets ANSI/ISEA Z89.1 Type I/Class C and CSA Z94.1 Type I/Class C requirements, Custom logo imprinting available on all four sides of the hard hat
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.