Zoro Homepage

0.5m Micro-USB Extension Cable Male to Female

  • Mfr # DY966933

  • Zoro # G103737046


product price: $23.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY966933
Zoro #
G103737046
UPC #
727272158474
Country of Origin
China

Description

This male-to-female cable extends the reach of the Micro-USB port on your tablet or phone by 20 inches and is compatible with both OTG (USB On-The-Go) and MHL (Mobile High-Definition Link) adapters.

Plus, the cable offers an easy way for you to connect your tablet to an Android docking station which means you can listen to music and charge your tablet using your phone dock.

The extra length the cable enables you to position USB 2.0 peripheral devices as needed. Simply connect the extension cable to your phone or tablet and plug your OTG or MHL adapter into the cable.

With an additional 20 inches, you have extra room for placing your USB OTG capable devices in a way that best suits your needs. You can place your thumb drive out of the way, or position devices such as your keyboard or mouse more comfortably.

When connecting an MHL adapter or a Micro-USB charge-and-sync cable it can provide the extra length you need for connecting to an HDMI or Micro-USB cable that’s just out of reach.

Features
  • Provide extra room for connecting your USB OTG devices to your mobile devices
  • 0.5m Micro-USB Extension Cable Male to Female
Includes:
  • 1 - 50cm Micro-USB 2.0 Extension Cable - M/F
Specifications
  • Cable Jacket Type: PVC - Polyvinyl Chloride
  • Cable Shield Type: Aluminum-Mylar Foil with Braid
  • Connector Plating: Nickel
  • Number of Conductors: 5
  • Type and Rate: USB 2.0 - 480 Mbit/s
  • Connector A: 1 - USB Micro-B (5 pin) Male
  • Connector B: 1 - USB Micro-B (5 pin) Female
  • Cable Length: 1.6 ft. (0.5 m)
  • Color: Black
  • Length: 1.6 ft. (0.5 m)
  • Wire Gauge: 24/32 AWG
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.