Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Channel Wireless IR Headphones; Graphite Black

  • Mfr # DY445200

  • Zoro # G704150527


product price: $40.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DY445200
Zoro #
G704150527
UPC #
747216348686
Country of Origin
China

Description

Features
  • Independently swiveling earcups
  • Folds flat for convenient storage
  • Adjustable soft, comfortable faux leather earpads
  • Headband with silicone headliner
  • Built-in momentary mute switch
  • 25ft max operational range
  • Auto-off timer increases battery life
  • 40mm Mylar extended frequency driver
  • Variable volume level control
  • Ch. 1 Left 2.3MHz, Right 2.8MHz
  • Includes soft-touch cinch carry bag & 2 AAA batteries
  • Graphite Black
Specifications
  • Color: Graphite Black
  • Battery Size: AAA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.