Zoro Homepage

12V DC 1.5 amp Universal Power Adapter

  • Mfr # DY173773

  • Zoro # G015833546


product price: $57.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY173773
Zoro #
G015833546
UPC #
654204940497
Country of Origin
China

Description

Features -12V DC 1.5 amp Universal Power Adapter Includes: -1 - Universal Power Adapter US/EU/UK Specifications - Center Tip Polarity: Positive - Input Current: 0.8A - Input Voltage: 110V-240V AC - Output Current: 1.5A - Output Voltage: 12 DC - Plug Type: M - Power Consumption In Watts: 18 - Power Source: AC Adapter Included - Humidity: 0%~80% RH - Operating Temperature: 0°C to 40°C 32°F to 104°F - Storage Temperature: -10°C to 60°C 14°F to 140°F - Cable Length: 4.5 ft. 1.4 m - Color: Black - Height: 1.6 in. 40 mm - Length: 2.8 in. 70 mm - Width: 2 in. 50 mm - Hot-Key Selection: No - On-Screen Display: No - Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.